Motion
PBO532A
Pillow Block Cover seal and Retaining Ring, Accessory, 2 in, Open - For Use With Thomson Linear Products
Mi Item #00001274
MFR #PBO532A
Price$80.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Cover seal and Retaining Ring, Accessory, 2 in, Open - For Use With Thomson Linear Products
Mi Item #00001274
MFR #PBO532A

Mfr description
PBO-532-A COVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.70/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    2 in
  • Weight
    0.21 lbs

Details

  • ManufacturerName (description attribute)
    Thomson
  • Measurement Standard
    Inch
  • Operating Temperature Range
    250°F / 121 °C
  • UPC_NO
    662486630647
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)