Motion
XR48OPN
Open Round Rail Ball Bushing - XR Extra Rigid Series, 3.0000 in Shaft Diameter, 4.5000 in Outside Diameter, 6.0000 in Overall Length, 10000 lbf Load Capacity, Open
Mi Item #00001284
MFR #XR48OPN
Price$2,032.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Round Rail Ball Bushing - XR Extra Rigid Series, 3.0000 in Shaft Diameter, 4.5000 in Outside Diameter, 6.0000 in Overall Length, 10000 lbf Load Capacity, Open
Mi Item #00001284
MFR #XR48OPN

Mfr description
XR 48 OPN LINEAR BALL BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,032.66/each

Specifications

Dimensions

  • Outside Diameter
    4.5000 in
  • Overall Height
    130.68 mm, 5.1450 in
  • Overall Length
    6.0000 in
  • Overall Width
    5.940 / 6.000 in
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    3.0000 in

Details

  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Open
  • Dynamic Load Capacity
    10000 lbf
  • Load Capacity
    10000 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Seal Type
    Open
  • Series
    XR Extra Rigid
  • Type
    Open Linear Ball
  • UPC_NO
    662486103783
  • Wiper Type
    No Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)