Motion
SUPER12OPN-DD

THOMSON (ALTRA)
SUPER12OPN-DD

Open Round Rail Ball Bushing - Super Series, 0.7500 in Shaft Diameter, 1.2500 in Outside Diameter, 1.8750 in Overall Length, 470 lbf Load Capacity, Open
Mi Item #00001297
MFR #SUPER12OPN-DD
Price$104.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SUPER12OPN-DD

Open Round Rail Ball Bushing - Super Series, 0.7500 in Shaft Diameter, 1.2500 in Outside Diameter, 1.8750 in Overall Length, 470 lbf Load Capacity, Open
Mi Item #00001297
MFR #SUPER12OPN-DD

Mfr description
SUPER-12-OPN-DD BALL BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$104.59/each

Specifications

Dimensions

  • Inner Ring Width
    1.27 in
  • Outer Ring Width
    1.8750 in, 47.62 mm
  • Outside Diameter
    1.2500 in
  • Overall Length
    1.8750 in
  • Overall Width
    1.835 / 1.875 in
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    1.25 / 1.270 in
  • Shaft Diameter  
    0.7500 in

Details

  • Bearing Material
    Steel Plastic
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Open
  • Dynamic Load Capacity
    470 lbf
  • Load Capacity
    470 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Seal Type
    Integral
  • Series
    Super
  • Type
    Open Linear Ball
  • UPC_NO
    662486102571
  • Wiper Type
    Two Wipers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)