Motion
TSFB12
Linear Guide Round Shaft Pillow Block - Super Smart SSUTFB Series, Flange, 0.7500 in Shaft Diameter, 2.375 in Overall Length
Mi Item #00001316
MFR #TSFB12
Price$568.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Super Smart SSUTFB Series, Flange, 0.7500 in Shaft Diameter, 2.375 in Overall Length
Mi Item #00001316
MFR #TSFB12

Mfr description
TSFB 12 PIL BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$568.65/each

Specifications

Dimensions

  • Overall Length
    2.375 in
  • Overall Width
    3.9500 in
  • Shaft Diameter
    0.7500 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    1200 lbf
  • Housing Type
    Flange
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Pillow Block - Twin / Tandem Bearings
  • Series
    Super Smart SSUTFB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)