Motion
3/4 L TU CTL

THOMSON (ALTRA)
3/4 L TU CTL

Random Length Shafting - 52100 Tubular, .750 in Diameter, C.T.L. Overall Length, Steel 52100 Tubular, 58 HRC, Class - L, Tubular
Mi Item #00001349
MFR #3/4 L TU CTL
Price$11.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
3/4 L TU CTL

Random Length Shafting - 52100 Tubular, .750 in Diameter, C.T.L. Overall Length, Steel 52100 Tubular, 58 HRC, Class - L, Tubular
Mi Item #00001349
MFR #3/4 L TU CTL

Mfr description
3/4 CLASS L TU (PER INCH)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.66/each

Specifications

Dimensions

  • Actual Diameter
    0.7490 / 0.7495 in
  • Diameter
    0.7500 in, 19.05 mm
  • Nominal Diameter  
    .750 in
  • Overall Length
    C.T.L.

Details

  • Component Type
    Shafting
  • Hardness
    58 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    52100 Tubular
  • Material Grade
    52100
  • Measurement Standard
    Inch
  • Mount Material
    Steel 52100 Tubular
  • Options Included
    Tubular
  • Series
    60 Case
  • Shafting Style
    Cut to Length
  • Style
    Tubular
  • Technical Specifications
  • Tolerance Class
    Class - L
  • UPC_NO
    662486934127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)