Motion
SPB6ADJ
Linear Guide Round Shaft Housed Bushing - Closed Adjustable, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 0.3750 in, Overall Width: 1.310 in
Mi Item #00001350
MFR #SPB6ADJ
Price$191.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Housed Bushing - Closed Adjustable, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 0.3750 in, Overall Width: 1.310 in
Mi Item #00001350
MFR #SPB6ADJ

Mfr description
SPB-6 ADJ BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.97/each

Specifications

Dimensions

  • Center Shaft Height
    0.500 in
  • Overall Height
    0.940 in
  • Overall Length
    1.750 in
  • Overall Width
    1.310 in
  • Shaft Diameter
    0.3750 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    100 lbf
  • Housing Type
    Closed Adjustable
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Mounting Type
    Pillow Block
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Standard Block - Single Bearing
  • Resistance Features
    Non-Corrosion Resistant
  • Series
    Super SPB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)