Motion
LBD16AJ
Linear Ball Bearing - LBD Series, 16 mm Shaft Diameter, 28 mm Outside Diameter, 37 mm Overall Length, 489 N Load Capacity
Mi Item #00001401
MFR #LBD16AJ
Price$84.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Ball Bearing - LBD Series, 16 mm Shaft Diameter, 28 mm Outside Diameter, 37 mm Overall Length, 489 N Load Capacity
Mi Item #00001401
MFR #LBD16AJ

Mfr description
LBD 16 AJ BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.94/each

Specifications

Dimensions

  • Outside Diameter
    28 mm
  • Overall Length
    37 mm
  • Shaft Diameter  
    16 mm

Details

  • Bushing Type
    Ball Bushing
  • Dynamic Load Capacity
    489 N
  • Series
    LBD
  • Static Load Capacity
    1080 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)