Motion
LM25UU
Round Shaft Bushing - LM Series, 25 mm Shaft Diameter
Mi Item #00001404
MFR #LM25UU
Price$59.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LM Series, 25 mm Shaft Diameter
Mi Item #00001404
MFR #LM25UU

Mfr description
LM25UU LINEAR BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.90/each

Specifications

Dimensions

  • Shaft Diameter  
    25 mm

Details

  • Bushing Type
    Ball Bushing
  • Series
    LM
  • Static Load Capacity
    1570 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)