Motion
MAM12ADJWW

THOMSON (ALTRA)
MAM12ADJWW

Closed Round Rail Ball Bushing - MAM Series, 12 mm Shaft Diameter, 22 mm Outside Diameter, 32 mm Overall Length, 350 N Load Capacity, Sealed
Mi Item #00001416
MFR #MAM12ADJWW
Price$134.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
MAM12ADJWW

Closed Round Rail Ball Bushing - MAM Series, 12 mm Shaft Diameter, 22 mm Outside Diameter, 32 mm Overall Length, 350 N Load Capacity, Sealed
Mi Item #00001416
MFR #MAM12ADJWW

Mfr description
MA M12-ADJ-WW METRIC BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.58/each

Specifications

Dimensions

  • Inner Ring Width
    22.6 mm
  • Outer Ring Width
    32 mm
  • Outside Diameter
    22 mm
  • Overall Length
    32 mm
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    22.600 / 22.930 mm
  • Shaft Diameter  
    12 mm

Details

  • Bearing Material
    Steel Plastic
  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    350 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Operating Temperature Range
    Maximum of +185 °F
  • Resistance Features
    Wear Resistant
  • Series
    MAM
  • Static Load Capacity
    880 N
  • UPC_NO
    662486235842
  • Wiper Type
    Two Wipers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)