Motion
KBS40-PP
Closed Round Rail Ball Bushing - KBS Series, 40 mm Shaft Diameter, 62 mm Outside Diameter, 3.1496 in Overall Length, 1438.849 lbf Load Capacity, Closed
Mi Item #00001456
MFR #KBS40-PP
Price$356.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KBS Series, 40 mm Shaft Diameter, 62 mm Outside Diameter, 3.1496 in Overall Length, 1438.849 lbf Load Capacity, Closed
Mi Item #00001456
MFR #KBS40-PP

Mfr description
KBS40-PP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$356.86/each

Specifications

Dimensions

  • Inner Ring Width
    60.3 mm
  • Outer Ring Width
    80 mm
  • Outside Diameter
    62 mm
  • Overall Length
    3.1496 in
  • Overall Width
    80 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    40 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    1438.849 lbf
  • Load Capacity
    6400 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +80 °C
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    2 Seals
  • Series
    KBS
  • Static Load Capacity
    1258.993 lbf
  • UPC_NO
    4054364120733

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)