Motion
MAM40ADJWW

THOMSON (ALTRA)
MAM40ADJWW

Closed Round Rail Ball Bushing - MAM Series, 40 mm Shaft Diameter, 2.4375 in Outside Diameter, 80 mm Overall Length, 3820 N Load Capacity, Sealed
Mi Item #00001460
MFR #MAM40ADJWW
Price$560.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
MAM40ADJWW

Closed Round Rail Ball Bushing - MAM Series, 40 mm Shaft Diameter, 2.4375 in Outside Diameter, 80 mm Overall Length, 3820 N Load Capacity, Sealed
Mi Item #00001460
MFR #MAM40ADJWW

Mfr description
MA M40-ADJ-WW METRIC BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$560.60/each

Specifications

Dimensions

  • Inner Ring Width
    60.3 mm
  • Outer Ring Width
    80 mm
  • Outside Diameter
    2.4375 in
  • Overall Height
    62 mm, 2.4410 in
  • Overall Length
    80 mm
  • Overall Width
    2.4410 in, 62 mm
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    60.300 / 60.760 mm
  • Shaft Diameter  
    40 mm

Details

  • Bearing Material
    Steel Plastic
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    3820 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Operating Temperature Range
    Maximum of +185 °F
  • Resistance Features
    Wear Resistant
  • Seal Type
    Integral
  • Series
    MAM
  • Static Load Capacity
    9250 N
  • Type
    Self-Aligning Linear
  • UPC_NO
    662486236924
  • Wiper Type
    Two Wipers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)