Motion
KBS50-PP
Closed Round Rail Ball Bushing - KBS Series, 50 mm Shaft Diameter, 75 mm Outside Diameter, 3.9370 in Overall Length, 2068.345 lbf Load Capacity, Closed
MI ITEM #00001464
MFR #KBS50-PP
Your Price$482.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KBS Series, 50 mm Shaft Diameter, 75 mm Outside Diameter, 3.9370 in Overall Length, 2068.345 lbf Load Capacity, Closed
MI ITEM #00001464
MFR #KBS50-PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$482.91/each(List $555.35)

Overview

Mfr description
KBS50-PP

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    75 mm
  • Overall Length
    3.9370 in
  • Closure Type
    Closed
  • Overall Width
    100 mm
  • Seal Type
    2 Seals
  • Inner Ring Width
    77.3 mm
  • Static Load Capacity
    1798.561 lbf
  • Dynamic Load Capacity
    2068.345 lbf
  • Load Capacity
    9200 N
  • Operating Temperature Range
    -30 to +80 °C
  • Outer Ring Width
    100 mm
  • Precision Rating
    Not Rated
  • Resistance Features
    Corrosion Resistant
  • Series
    KBS
  • UPC_NO
    4054364120740

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text