Motion
B81420
Precision Steel Linear Bearing Ball Bushing only - B Series, 0.5000 in Shaft Diameter, 1.2500 in Overall Length, 55 lbf Load Capacity, Closed
MI ITEM #00001493
MFR #B81420
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Steel Linear Bearing Ball Bushing only - B Series, 0.5000 in Shaft Diameter, 1.2500 in Overall Length, 55 lbf Load Capacity, Closed
MI ITEM #00001493
MFR #B81420

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B-81420 COMMERCIAL BALL BUSHING
  • Precision Steel Ball Bushing bearings offer great improvements in efficiency, productivity, and accuracy over high-friction plain bearings flat-ways.
  • The all-steel design makes the bearing product line perfect for replacing plain bearings in high temperature applications.
  • Rigid construction makes them very durable compared to ball bushing bearings with polymer components.
  • When installed in a standard Thomson Pillow Block, the Precision Steel Ball Bushing bearing can self-align up to 3° in all directions.

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Overall Length
    1.2500 in
  • Closure Type
    Closed
  • Bearing Material
    Steel
  • Dynamic Load Capacity
    55 lbf
  • Load Capacity
    55 lbf
  • Operating Temperature Range
    500 °F
  • Series
    B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought