Motion
B122026
Precision Steel Linear Bearing Ball Bushing only - B Series, 0.7500 in Shaft Diameter, 1.6250 in Overall Length, 135 lbf Load Capacity, Closed
Mi Item #00001497
MFR #B122026
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Steel Linear Bearing Ball Bushing only - B Series, 0.7500 in Shaft Diameter, 1.6250 in Overall Length, 135 lbf Load Capacity, Closed
Mi Item #00001497
MFR #B122026

Mfr description
B122026 COMMERCIAL BALL BUSHING
  • Precision Steel Ball Bushing bearings offer great improvements in efficiency, productivity, and accuracy over high-friction plain bearings flat-ways.
  • The all-steel design makes the bearing product line perfect for replacing plain bearings in high temperature applications.
  • Rigid construction makes them very durable compared to ball bushing bearings with polymer components.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    1.6250 in
  • Shaft Diameter  
    0.7500 in

Details

  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    135 lbf
  • Load Capacity
    135 lbf
  • Operating Temperature Range
    500 °F
  • Series
    B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)