Motion
B162536
Precision Steel Linear Bearing Ball Bushing only - B Series, 1.0000 in Shaft Diameter, 250 lbf Load Capacity, Closed
Mi Item #00001499
MFR #B162536
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Steel Linear Bearing Ball Bushing only - B Series, 1.0000 in Shaft Diameter, 250 lbf Load Capacity, Closed
Mi Item #00001499
MFR #B162536

Mfr description
B-162536 COMMERCIAL BALL BUSHING
  • Precision Steel Ball Bushing bearings offer great improvements in efficiency, productivity, and accuracy over high-friction plain bearings flat-ways.
  • The all-steel design makes the bearing product line perfect for replacing plain bearings in high temperature applications.
  • Rigid construction makes them very durable compared to ball bushing bearings with polymer components.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shaft Diameter  
    1.0000 in

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    250 lbf
  • Load Capacity
    250 lbf
  • Operating Temperature Range
    500 °F
  • Series
    B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)