Motion
LM81517
Open Linear Bushing - LM Series, 8 mm Shaft Diameter, 15 mm Outside Diameter, 17 mm Overall Length, Open
Mi Item #00001508
MFR #LM81517
Price$77.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Linear Bushing - LM Series, 8 mm Shaft Diameter, 15 mm Outside Diameter, 17 mm Overall Length, Open
Mi Item #00001508
MFR #LM81517

Mfr description
LM81517 BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.92/each

Specifications

Dimensions

  • Outside Diameter
    15 mm
  • Overall Length
    17 mm
  • Overall Width
    17 mm
  • Shaft Diameter  
    8 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Manufacturer Upc Number
    4549557036453
  • Measurement Standard
    Metric
  • Series
    LM
  • UPC_NO
    4549557036453
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)