Motion
SR-32-PD
Suppport Rail - Series: SR, Aluminum, Standard Profile, Nominal Diameter: 2.000 in, Overall Length: 24.000 in
MI ITEM #00001522
MFR #SR-32-PD
Price$531.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Suppport Rail - Series: SR, Aluminum, Standard Profile, Nominal Diameter: 2.000 in, Overall Length: 24.000 in
MI ITEM #00001522
MFR #SR-32-PD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$531.45/each

Specifications

Dimensions

  • Nominal Diameter
    2.000 in
  • Overall Length
    24.000 in
  • Rail Screw Size
    1/2-13

Details

  • Component Type
    Rail
  • Includes
    Support only. Shaft not included
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Aluminum
  • Measurement Standard
    Inch
  • Mounting Surface To Centerline
    3.25 in
  • Options Included
    Pre-Drilled
  • Rail Profile
    Standard Profile
  • Rail Style
    Standard Profile
  • Series
    SR

Overview

Mfr description
SR-32PD SHAFT SUPPORT RAIL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text