Specifications
Dimensions
- Nominal Diameter.500 in
- Width1.50 in
Details
- Component TypeShafting
- Measurement StandardInch
- Mount MaterialAluminum, Steel
- Mounting Surface To Centerline1.125 in
- Technical Specifications
Overview
Mfr description
SRA 8-24 SUPPORT RAIL ASSEM