1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
LM30UU-OP
Round Shaft Bushing - LM Series, 30 mm Shaft Diameter, 45 mm Outside Diameter, 5 mm Overall Length
MI ITEM #
00001545
MFR #
LM30UU-OP
Your Price
$131.30
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
THK AMERICA INC LM30UU-OP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
LM30UU-OP
Round Shaft Bushing - LM Series, 30 mm Shaft Diameter, 45 mm Outside Diameter, 5 mm Overall Length
MI ITEM #
00001545
MFR #
LM30UU-OP
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$131.30
/each
(List
$164.13
)
Qty
Add to Cart
Overview
Mfr description
LM30UU-OP LINEAR BRG
Specifications
Bushing Type
Ball Bushing
Shaft Diameter
30 mm
Outside Diameter
45 mm
Overall Length
5 mm
Series
LM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data