Motion
KB16
Closed Round Rail Ball Bushing - KB Series, 16 mm Shaft Diameter, 26 mm Outside Diameter, 1.4173 in Overall Length, 88.849 lbf Load Capacity, Closed
MI ITEM #00001573
MFR #KB16
Price$103.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KB Series, 16 mm Shaft Diameter, 26 mm Outside Diameter, 1.4173 in Overall Length, 88.849 lbf Load Capacity, Closed
MI ITEM #00001573
MFR #KB16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$103.67/each

Specifications

Dimensions

  • Inner Ring Width
    24.6 mm
  • Outer Ring Width
    36 mm
  • Outside Diameter
    26 mm
  • Overall Length
    1.4173 in
  • Overall Width
    36 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    16 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    88.849 lbf
  • Load Capacity
    840 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +80 °C
  • Resistance Features
    Corrosion Resistant
  • Series
    KB
  • Static Load Capacity
    175.36 lbf
  • UPC_NO
    4012802047042

Overview

Mfr description
KB16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text