Motion
KB25
Closed Round Rail Ball Bushing - KB Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 2.2834 in Overall Length, 663.219 lbf Load Capacity, Closed
MI ITEM #00001593
MFR #KB25
Your Price$186.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KB Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 2.2834 in Overall Length, 663.219 lbf Load Capacity, Closed
MI ITEM #00001593
MFR #KB25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$186.44/each(List $214.40)

Overview

Mfr description
KB25

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    40 mm
  • Overall Length
    2.2834 in
  • Closure Type
    Closed
  • Overall Width
    58 mm
  • Inner Ring Width
    43.7 mm
  • Static Load Capacity
    640.737 lbf
  • Dynamic Load Capacity
    663.219 lbf
  • Load Capacity
    2950 N
  • Operating Temperature Range
    -30 to +80 °C
  • Outer Ring Width
    58 mm
  • Precision Rating
    Not Rated
  • Resistance Features
    Corrosion Resistant
  • Series
    KB
  • UPC_NO
    4012802047110

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text