Motion
MAM30
Closed Round Rail Ball Bushing - MultiTrac Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 68 mm Overall Length, 2060 N Load Capacity, Closed
MI ITEM #00001607
MFR #MAM30
Price$370.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - MultiTrac Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 68 mm Overall Length, 2060 N Load Capacity, Closed
MI ITEM #00001607
MFR #MAM30

Mfr description
MA M30 METRIC BALL BUSHIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$370.48/each

Specifications

Dimensions

  • Inner Ring Width
    51.7 mm
  • Outer Ring Width
    68 mm
  • Outside Diameter
    47 mm
  • Overall Length
    68 mm
  • Overall Width
    67.260 / 68.000 mm
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    51.700 / 52.160 mm
  • Shaft Diameter  
    30 mm

Details

  • Bearing Material
    Steel Plastic
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Dynamic Load Capacity
    2060 N
  • Load Capacity
    2060 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +185 °F
  • Resistance Features
    Wear Resistant
  • Seal Type
    No Wipers
  • Series
    MultiTrac
  • Static Load Capacity
    5800 N
  • Type
    Linear Ball
  • UPC_NO
    662486236665
  • Wiper Type
    No Wiper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)