Motion
MAM40
Closed Round Rail Ball Bushing - MultiTrac Series, 40 mm Shaft Diameter, 2.4375 in Outside Diameter, 80 mm Overall Length, 3820 N Load Capacity, Closed
Mi Item #00001617
MFR #MAM40
Price$434.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - MultiTrac Series, 40 mm Shaft Diameter, 2.4375 in Outside Diameter, 80 mm Overall Length, 3820 N Load Capacity, Closed
Mi Item #00001617
MFR #MAM40

Mfr description
MA M40 METRIC BALL BUSHIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$434.33/each

Specifications

Dimensions

  • Inner Ring Width
    60.3 mm
  • Outer Ring Width
    80 mm
  • Outside Diameter
    2.4375 in
  • Overall Length
    80 mm
  • Overall Width
    79.260 / 80.000 mm
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    60.300 / 60.760 mm
  • Shaft Diameter  
    40 mm

Details

  • Bearing Material
    Steel Plastic
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Dynamic Load Capacity
    3820 N
  • Load Capacity
    3820 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +185 °F
  • Resistance Features
    Wear Resistant
  • Seal Type
    No Wipers
  • Series
    MultiTrac
  • Static Load Capacity
    9250 N
  • Type
    Self-Aligning Linear
  • UPC_NO
    662486236856
  • Wiper Type
    No Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)