Motion
LME8
Round Shaft Bushing - LME Series, 0.3125 in Shaft Diameter, 0.6250 in Outside Diameter, 25 mm Overall Length, 265 N Load Capacity, Open
Mi Item #00001655
MFR #LME8
Price$25.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LME Series, 0.3125 in Shaft Diameter, 0.6250 in Outside Diameter, 25 mm Overall Length, 265 N Load Capacity, Open
Mi Item #00001655
MFR #LME8

Mfr description
LME8 LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.25/each

Specifications

Dimensions

  • Outer Ring Width
    0.9840 in, 25 mm
  • Outside Diameter
    0.6250 in
  • Overall Length
    25 mm
  • Overall Width
    0.9840 in, 25 mm
  • Retaining Ring Groove Diameter
    15.20 mm, 0.5980 in
  • Shaft Diameter  
    0.3125 in

Details

  • Bearing Material
    Synthetic resin
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Standard
  • Closure Type
    Open
  • Dynamic Load Capacity
    265 N
  • Operating Temperature Range
    176 °F
  • Seal Type
    Open
  • Series
    LME
  • Static Load Capacity
    402 N
  • Type
    Linear Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)