Motion
KB12-PP
Closed Round Rail Ball Bushing - KB Series, 12 mm Shaft Diameter, 22 mm Outside Diameter, 1.2598 in Overall Length, 143.885 lbf Load Capacity, Closed
Mi Item #00001661
MFR #KB12-PP
Price$139.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KB Series, 12 mm Shaft Diameter, 22 mm Outside Diameter, 1.2598 in Overall Length, 143.885 lbf Load Capacity, Closed
Mi Item #00001661
MFR #KB12-PP

Mfr description
KB12-PP LINEAR BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$139.63/each

Specifications

Dimensions

  • Inner Ring Width
    22.6 mm
  • Outer Ring Width
    32 mm
  • Outside Diameter
    22 mm
  • Overall Length
    1.2598 in
  • Overall Width
    32 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    12 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    143.885 lbf
  • Load Capacity
    640 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +80 °C
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    2 Seals
  • Series
    KB
  • Static Load Capacity
    128.147 lbf
  • UPC_NO
    4012802453065
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)