Motion
LME12UU
Round Shaft Bushing - LME Series, 12 mm Shaft Diameter, 22 mm Outside Diameter, 32 mm Overall Length, 510 N Load Capacity
MI ITEM #00001664
MFR #LME12UU
Price$32.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LME Series, 12 mm Shaft Diameter, 22 mm Outside Diameter, 32 mm Overall Length, 510 N Load Capacity
MI ITEM #00001664
MFR #LME12UU

Mfr description
LME12UU LINEAR BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.32/each

Specifications

Dimensions

  • Outside Diameter
    22 mm
  • Overall Length
    32 mm
  • Shaft Diameter  
    12 mm

Details

  • Bushing Type
    Ball Bushing
  • Dynamic Load Capacity
    510 N
  • Series
    LME
  • Static Load Capacity
    775 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)