1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
LME20UU
Round Shaft Bushing - LME Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 45 mm Overall Length, 863 N Load Capacity
MI ITEM #
00001682
MFR #
LME20UU
Price
$38.72
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
THK AMERICA INC LME20UU
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
LME20UU
Round Shaft Bushing - LME Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 45 mm Overall Length, 863 N Load Capacity
MI ITEM #
00001682
MFR #
LME20UU
Mfr description
LME20UU LINEAR BRG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$38
.72
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
32 mm
Overall Length
45 mm
Shaft
Diameter
20 mm
Details
Bushing Type
Ball Bushing
Dynamic Load Capacity
863 N
Series
LME
Static Load Capacity
1370 N
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items