Motion
KB25-PP
Closed Round Rail Ball Bushing - KB Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 2.2834 in Overall Length, 663.219 lbf Load Capacity, Closed
Mi Item #00001688
MFR #KB25-PP
Price$223.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KB Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 2.2834 in Overall Length, 663.219 lbf Load Capacity, Closed
Mi Item #00001688
MFR #KB25-PP

Mfr description
KB25-PP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$223.87/each

Specifications

Dimensions

  • Inner Ring Width
    43.7 mm
  • Outer Ring Width
    58 mm
  • Outside Diameter
    40 mm
  • Overall Length
    2.2834 in
  • Overall Width
    58 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    25 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    663.219 lbf
  • Load Capacity
    2950 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +80 °C
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    2 Seals
  • Series
    KB
  • Static Load Capacity
    640.737 lbf
  • UPC_NO
    4012802472554
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)