Motion
LME25UU
Round Shaft Bushing - LME Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 58 mm Overall Length, 863 N Load Capacity
MI ITEM #00001691
MFR #LME25UU
Price$64.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LME Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 58 mm Overall Length, 863 N Load Capacity
MI ITEM #00001691
MFR #LME25UU

Mfr description
LME25UU LINEAR BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.64/each

Specifications

Dimensions

  • Outside Diameter
    40 mm
  • Overall Length
    58 mm
  • Shaft Diameter  
    25 mm

Details

  • Bushing Type
    Ball Bushing
  • Dynamic Load Capacity
    863 N
  • Series
    LME
  • Static Load Capacity
    1570 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)