Motion
LME30UU
Round Shaft Bushing - LME Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 68 mm Overall Length, 1570 N Load Capacity
Mi Item #00001700
MFR #LME30UU
Price$113.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LME Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 68 mm Overall Length, 1570 N Load Capacity
Mi Item #00001700
MFR #LME30UU

Mfr description
LME30UU LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.12/each

Specifications

Dimensions

  • Outside Diameter
    47 mm
  • Overall Length
    68 mm
  • Shaft Diameter  
    30 mm

Details

  • Bushing Type
    Ball Bushing
  • Dynamic Load Capacity
    1570 N
  • Series
    LME
  • Static Load Capacity
    2750 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)