Motion
KB50-PP
Closed Round Rail Ball Bushing - KB Series, 50 mm Shaft Diameter, 75 mm Outside Diameter, 3.9370 in Overall Length, 2068.345 lbf Load Capacity, Closed
Mi Item #00001715
MFR #KB50-PP
Price$514.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KB Series, 50 mm Shaft Diameter, 75 mm Outside Diameter, 3.9370 in Overall Length, 2068.345 lbf Load Capacity, Closed
Mi Item #00001715
MFR #KB50-PP

Mfr description
KB50-PP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$514.98/each

Specifications

Dimensions

  • Inner Ring Width
    77.3 mm
  • Outer Ring Width
    100 mm
  • Outside Diameter
    75 mm
  • Overall Length
    3.9370 in
  • Overall Width
    100 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    50 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    2068.345 lbf
  • Load Capacity
    9200 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +80 °C
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    2 Seals
  • Series
    KB
  • Static Load Capacity
    1798.561 lbf
  • UPC_NO
    4012802458312
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)