1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
LME60UU
Round Shaft Bushing - LME Series, 60 mm Shaft Diameter, 90 mm Outside Diameter, 125 mm Overall Length
MI ITEM #
00001723
MFR #
LME60UU
List Price
$383.80
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
THK AMERICA INC LME60UU
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
LME60UU
Round Shaft Bushing - LME Series, 60 mm Shaft Diameter, 90 mm Outside Diameter, 125 mm Overall Length
MI ITEM #
00001723
MFR #
LME60UU
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$383.80
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
LME60UU LINEAR BRG
Specifications
Bushing Type
Ball Bushing
Shaft Diameter
60 mm
Outside Diameter
90 mm
Overall Length
125 mm
Series
LME
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data