Motion
LME8UU
Round Shaft Bushing - LME Series, 8 mm Shaft Diameter, 16 mm Outside Diameter, 25 mm Overall Length, 265 N Load Capacity
Mi Item #00001741
MFR #LME8UU
Price$26.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LME Series, 8 mm Shaft Diameter, 16 mm Outside Diameter, 25 mm Overall Length, 265 N Load Capacity
Mi Item #00001741
MFR #LME8UU

Mfr description
LME8UU LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.26/each

Specifications

Dimensions

  • Outside Diameter
    16 mm
  • Overall Length
    25 mm
  • Shaft Diameter  
    8 mm

Details

  • Bushing Type
    Ball Bushing
  • Dynamic Load Capacity
    265 N
  • Series
    LME
  • Static Load Capacity
    402 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)