Motion
MAM08WW
Closed Round Rail Ball Bushing - MultiTrac Series, 0.3125 in Shaft Diameter, 0.6250 in Outside Diameter, 25 mm Overall Length, 180 N Load Capacity, Closed
Mi Item #00001742
MFR #MAM08WW
Price$105.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - MultiTrac Series, 0.3125 in Shaft Diameter, 0.6250 in Outside Diameter, 25 mm Overall Length, 180 N Load Capacity, Closed
Mi Item #00001742
MFR #MAM08WW

Mfr description
MA M08-WW METRIC BALL BUSHIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.57/each

Specifications

Dimensions

  • Inner Ring Width
    16.2 mm
  • Outer Ring Width
    25 mm
  • Outside Diameter
    0.6250 in
  • Overall Length
    25 mm
  • Overall Width
    24.480 / 25.000 mm
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    16.200 / 16.470 mm
  • Shaft Diameter  
    0.3125 in

Details

  • Bearing Material
    Steel Plastic
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Dynamic Load Capacity
    180 N
  • Load Capacity
    180 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +185 °F
  • Resistance Features
    Wear Resistant
  • Seal Type
    Integral
  • Series
    MultiTrac
  • Static Load Capacity
    330 N
  • Type
    Linear Ball
  • UPC_NO
    662486235767
  • Wiper Type
    Two Wipers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)