Motion
MAM12ADJ
Closed Round Rail Ball Bushing - MAM Series, 12 mm Shaft Diameter, 22 mm Outside Diameter, 32 mm Overall Length, 350 N Load Capacity, Open
MI ITEM #00001752
MFR #MAM12ADJ
List Price$155.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - MAM Series, 12 mm Shaft Diameter, 22 mm Outside Diameter, 32 mm Overall Length, 350 N Load Capacity, Open
MI ITEM #00001752
MFR #MAM12ADJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$155.39/each for your price

Overview

Mfr description
MA M12-ADJ METRIC BALL BUSHIN

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    22 mm
  • Overall Length
    32 mm
  • Closure Type
    Open
  • Inner Ring Width
    22.6 mm
  • Bearing Material
    Steel Plastic
  • Static Load Capacity
    880 N
  • Dynamic Load Capacity
    350 N
  • Operating Temperature Range
    Maximum of +185 °F
  • Outer Ring Width
    32 mm
  • Precision Rating
    Not Rated
  • Resistance Features
    Wear Resistant
  • Retaining Ring Groove Diameter
    22.600 / 22.930 mm
  • Wiper Type
    No Wiper
  • Series
    MAM
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    662486235804

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text