Motion
KBS16
Closed Round Rail Ball Bushing - KBS Series, 16 mm Shaft Diameter, 26 mm Outside Diameter, 1.4173 in Overall Length, 188.849 lbf Load Capacity, Closed
Mi Item #00001758
MFR #KBS16
Price$101.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KBS Series, 16 mm Shaft Diameter, 26 mm Outside Diameter, 1.4173 in Overall Length, 188.849 lbf Load Capacity, Closed
Mi Item #00001758
MFR #KBS16

Mfr description
KBS16 LINEAR BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.62/each

Specifications

Dimensions

  • Inner Ring Width
    24.6 mm
  • Outer Ring Width
    36 mm
  • Outside Diameter
    26 mm
  • Overall Length
    1.4173 in
  • Overall Width
    36 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    16 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    188.849 lbf
  • Load Capacity
    840 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +80 °C
  • Resistance Features
    Corrosion Resistant
  • Series
    KBS
  • Static Load Capacity
    175.36 lbf
  • UPC_NO
    4054364120665
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)