Motion
KBS25
Closed Round Rail Ball Bushing - KBS Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 2.2813 in Overall Length, 2,800 N to 2,950 N Load Capacity, Closed
MI ITEM #00001778
MFR #KBS25
Price$188.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KBS Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 2.2813 in Overall Length, 2,800 N to 2,950 N Load Capacity, Closed
MI ITEM #00001778
MFR #KBS25

Mfr description
KBS25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.47/each

Specifications

Dimensions

  • Inner Ring Width
    43.7 mm
  • Outer Ring Width
    58 mm
  • Outside Diameter
    40 mm
  • Overall Height
    58 mm, 2.2830 in
  • Overall Length
    2.2813 in
  • Overall Width
    58 mm
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    37.50 mm, 1.4760 in
  • Shaft Diameter  
    25 mm

Details

  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Adjustable
  • Closure Type
    Closed
  • Dynamic Load Capacity
    2,800 N to 2,950 N
  • Load Capacity
    2950 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +80 °C
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Open
  • Series
    KBS
  • Static Load Capacity
    2,220 N to 2,850 N
  • Type
    Linear Ball
  • UPC_NO
    4054364120696

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)