Motion
LBE30AJ
Linear Ball Bearing - LBE Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 68 mm Overall Length, 1650 N Load Capacity
Mi Item #00001787
MFR #LBE30AJ
Price$153.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Ball Bearing - LBE Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 68 mm Overall Length, 1650 N Load Capacity
Mi Item #00001787
MFR #LBE30AJ

Mfr description
LBE 30 AJ LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.87/each

Specifications

Dimensions

  • Outside Diameter
    47 mm
  • Overall Length
    68 mm
  • Shaft Diameter  
    30 mm

Details

  • Bushing Type
    Ball Bushing
  • Dynamic Load Capacity
    1650 N
  • Series
    LBE
  • Static Load Capacity
    3910 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)