Motion
MAM08ADJ
Closed Round Rail Ball Bushing - MultiTrac Series, 8 mm Shaft Diameter, 16 mm Outside Diameter, 24.480 / 25.000 mm Overall Width, 180 N Load Capacity
MI ITEM #00001841
MFR #MAM08ADJ
List Price$143.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - MultiTrac Series, 8 mm Shaft Diameter, 16 mm Outside Diameter, 24.480 / 25.000 mm Overall Width, 180 N Load Capacity
MI ITEM #00001841
MFR #MAM08ADJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$143.52/each for your price

Overview

Mfr description
MA M08-ADJ METRIC BALL BUSHI

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    16 mm
  • Overall Length
    25 mm
  • Inner Ring Width
    16.2 mm
  • Bearing Material
    Steel Plastic
  • Static Load Capacity
    330 N
  • Operating Temperature Range
    Maximum of +185 °F
  • Outer Ring Width
    25 mm
  • Precision Rating
    Not Rated
  • Resistance Features
    Wear Resistant
  • Retaining Ring Groove Diameter
    16.200 / 16.470 mm
  • Wiper Type
    No Wiper
  • Series
    MAM
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    662486235682

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text