Motion
PR250
Type-PR (Internal Retaining Ring) - For Use With 4812, SUPER4, PR Series
MI ITEM #00001847
MFR #PR250
List Price$2.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Type-PR (Internal Retaining Ring) - For Use With 4812, SUPER4, PR Series
MI ITEM #00001847
MFR #PR250

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.20/each for your price

Overview

Mfr description
PR250 RETAINING RING

Specifications

  • UPC_NO
    662486902843
  • ManufacturerName (description attribute)
    Thomson
  • Measurement Standard
    Inch
  • Material
    Steel
  • For Use With
    4812, SUPER4
  • Series
    PR
  • Manufacturer Catalog
  • End Space Required
    .060 in
  • Nominal Housing Bore
    .500 in
  • Nominal Housing Bore Or Outside Dia
    .250 in
  • Nominal Shaft Diameter
    0.250 in
  • Outside Diameter
    .500 in
  • Retaining Ring Type
    Type-PR (Internal Retaining Ring)
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought