Motion
MAM25ADJW
Closed Round Rail Ball Bushing - MultiTrac Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 57.260 / 58.000 mm Overall Width, 1980 N Load Capacity
MI ITEM #00001849
MFR #MAM25ADJW
List Price$286.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - MultiTrac Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 57.260 / 58.000 mm Overall Width, 1980 N Load Capacity
MI ITEM #00001849
MFR #MAM25ADJW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$286.99/each for your price

Overview

Mfr description
MA M25-ADJ-W METRIC BALL BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    40 mm
  • Overall Length
    58 mm
  • Inner Ring Width
    43.7 mm
  • Bearing Material
    Steel Plastic
  • Static Load Capacity
    5100 N
  • Operating Temperature Range
    Maximum of +185 °F
  • Outer Ring Width
    58 mm
  • Precision Rating
    Not Rated
  • Resistance Features
    Wear Resistant
  • Retaining Ring Groove Diameter
    43.700 / 44.090 mm
  • Wiper Type
    One Wiper
  • Series
    MAM
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    662486236474

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text