Motion
PR500
Type-PR (Internal Retaining Ring) - For Use With 81420, SUPER8, PR Series
Mi Item #00001853
MFR #PR500
Price$2.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Type-PR (Internal Retaining Ring) - For Use With 81420, SUPER8, PR Series
Mi Item #00001853
MFR #PR500

Mfr description
PR500 RETAINING RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.29/each

Specifications

Dimensions

  • Nominal Housing Bore
    .875 in
  • Nominal Housing Bore Or Outside Dia
    .500 in
  • Nominal Shaft Diameter
    0.500 in
  • Outside Diameter
    .875 in

Details

  • End Space Required
    .080 in
  • For Use With
    81420, SUPER8
  • Manufacturer Catalog
  • Manufacturer Product Page
  • ManufacturerName (description attribute)
    Thomson
  • Material
    Steel
  • Measurement Standard
    Inch
  • Retaining Ring Type
    Type-PR (Internal Retaining Ring)
  • Series
    PR
  • UPC_NO
    662486820215
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)