Overview
Mfr description
SPB16-15494A BRG
Specifications
- Pillow Block TypePillow Block
- Measurement StandardInch
- Shaft Diameter1 in
- Operating Temperature Range185 °F
- Manufacturer Catalog
- Technical Specifications
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data