Motion
PRM16
Type-PR (Internal Retaining Ring) - For Use With MA M16, SSE M16, PR Series
MI ITEM #00001862
MFR #PRM16
Your Price$18.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Type-PR (Internal Retaining Ring) - For Use With MA M16, SSE M16, PR Series
MI ITEM #00001862
MFR #PRM16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.95/each(List $21.79)

Overview

Mfr description
PRM16 METRIC RING

Specifications

  • UPC_NO
    662486902874
  • ManufacturerName (description attribute)
    Thomson
  • Measurement Standard
    Metric
  • Material
    Steel
  • Series
    PR
  • Manufacturer Catalog
  • End Space Required
    2 mm
  • Nominal Shaft Diameter
    16 mm
  • Outside Diameter
    26 mm
  • Retaining Ring Type
    Type-PR (Internal Retaining Ring)
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought