Motion
PR2000
Type-PR (Internal Retaining Ring) - For Use With 324864, SUPER32, PR Series
Mi Item #00001867
MFR #PR2000
Price$17.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Type-PR (Internal Retaining Ring) - For Use With 324864, SUPER32, PR Series
Mi Item #00001867
MFR #PR2000

Mfr description
PR-2000 RETAINING RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.80/each

Specifications

Dimensions

  • Nominal Housing Bore
    3.000 in
  • Nominal Housing Bore Or Outside Dia
    2.000 in
  • Nominal Shaft Diameter
    2.000 in
  • Outside Diameter
    3.000 in

Details

  • End Space Required
    .100 in
  • For Use With
    324864, SUPER32
  • Manufacturer Catalog
  • Manufacturer Product Page
  • ManufacturerName (description attribute)
    Thomson
  • Material
    Steel
  • Measurement Standard
    Inch
  • Retaining Ring Type
    Type-PR (Internal Retaining Ring)
  • Series
    PR
  • UPC_NO
    662486902836
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)