Motion
KBO12
Open Round Rail Ball Bushing - KBO Series, 0.4688 in Shaft Diameter, 22 mm Outside Diameter, 32 mm Overall Length, 600 N Load Capacity, Open
Mi Item #00001871
MFR #KBO12
Price$127.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Round Rail Ball Bushing - KBO Series, 0.4688 in Shaft Diameter, 22 mm Outside Diameter, 32 mm Overall Length, 600 N Load Capacity, Open
Mi Item #00001871
MFR #KBO12

Mfr description
KBO12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.26/each

Specifications

Dimensions

  • Inner Ring Width
    22.6 mm
  • Outer Ring Width
    32 mm
  • Outside Diameter
    22 mm
  • Overall Height
    32 mm, 1.2600 in
  • Overall Length
    32 mm
  • Overall Width
    32 mm
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    21 mm, 0.8270 in
  • Shaft Diameter  
    0.4688 in

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Dynamic Load Capacity
    600 N
  • Load Capacity
    600 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +80 °C
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Open
  • Series
    KBO
  • Static Load Capacity
    445 N
  • Type
    Linear Ball
  • UPC_NO
    4054364120610
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)