Motion
KBO40
Open Round Rail Ball Bushing - KBO Series, 40 mm Shaft Diameter, 2.4375 in Outside Diameter, 80 mm Overall Length, 6100 N Load Capacity, Open
Mi Item #00001901
MFR #KBO40
Price$421.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Round Rail Ball Bushing - KBO Series, 40 mm Shaft Diameter, 2.4375 in Outside Diameter, 80 mm Overall Length, 6100 N Load Capacity, Open
Mi Item #00001901
MFR #KBO40

Mfr description
KBO40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$421.73/each

Specifications

Dimensions

  • Inner Ring Width
    60.3 mm
  • Outer Ring Width
    80 mm
  • Outside Diameter
    2.4375 in
  • Overall Height
    80 mm, 3.1500 in
  • Overall Length
    80 mm
  • Overall Width
    80 mm
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    59 mm, 2.3230 in
  • Shaft Diameter  
    40 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Dynamic Load Capacity
    6100 N
  • Load Capacity
    6100 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +80 °C
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Open
  • Series
    KBO
  • Static Load Capacity
    4600 N
  • Type
    Linear Ball
  • UPC_NO
    4054364120641
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)