Motion
KB50
Closed Round Rail Ball Bushing - KB Series, 50 mm Shaft Diameter, 75 mm Outside Diameter, 100 mm Overall Width, 9200 N Load Capacity
MI ITEM #00001907
MFR #KB50
List Price$512.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KB Series, 50 mm Shaft Diameter, 75 mm Outside Diameter, 100 mm Overall Width, 9200 N Load Capacity
MI ITEM #00001907
MFR #KB50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$512.65/each for your price

Overview

Mfr description
KB50

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    75 mm
  • Overall Length
    100 mm
  • Closure Type
    Closed
  • Overall Width
    100 mm
  • Inner Ring Width
    77.3 mm
  • Load Capacity
    9200 N
  • Operating Temperature Range
    -30 to +80 °C
  • Outer Ring Width
    100 mm
  • Precision Rating
    Not Rated
  • Resistance Features
    Corrosion Resistant
  • Series
    KB
  • UPC_NO
    4054364120603

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text