Motion
KBO16-PP
Open Round Rail Ball Bushing - KBO Series, 16 mm Shaft Diameter, 26 mm Outside Diameter, 1.4173 in Overall Length, 179.856 lbf Load Capacity, Open
MI ITEM #00001928
MFR #KBO16-PP
List Price$200.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Round Rail Ball Bushing - KBO Series, 16 mm Shaft Diameter, 26 mm Outside Diameter, 1.4173 in Overall Length, 179.856 lbf Load Capacity, Open
MI ITEM #00001928
MFR #KBO16-PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$200.16/each for your price

Overview

Mfr description
KBO16-PP

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    26 mm
  • Overall Length
    1.4173 in
  • Closure Type
    Open
  • Overall Width
    36 mm
  • Seal Type
    2 Seals
  • Inner Ring Width
    24.6 mm
  • Static Load Capacity
    139.388 lbf
  • Dynamic Load Capacity
    179.856 lbf
  • Load Capacity
    800 N
  • Operating Temperature Range
    -30 to +80 °C
  • Outer Ring Width
    36 mm
  • Precision Rating
    Not Rated
  • Resistance Features
    Corrosion Resistant
  • Series
    KBO
  • UPC_NO
    4012802101263

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text