Motion
KBO20-PP
Open Round Rail Ball Bushing - KBO Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 1.7716 in Overall Length, 359.712 lbf Load Capacity, Open
MI ITEM #00001935
MFR #KBO20-PP
Price$156.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Round Rail Ball Bushing - KBO Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 1.7716 in Overall Length, 359.712 lbf Load Capacity, Open
MI ITEM #00001935
MFR #KBO20-PP

Mfr description
KBO20-PP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.57/each

Specifications

Dimensions

  • Inner Ring Width
    31.2 mm
  • Outer Ring Width
    45 mm
  • Outside Diameter
    32 mm
  • Overall Length
    1.7716 in
  • Overall Width
    45 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    20 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Dynamic Load Capacity
    359.712 lbf
  • Load Capacity
    1600 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +80 °C
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    2 Seals
  • Series
    KBO
  • Static Load Capacity
    287.77 lbf
  • UPC_NO
    4012802450385

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)